Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Polynib™ Entrance  Mat1/4" Thick 3' x 6'Charcoal

NoTrax® Polynib™ Entrance Mat1/4" Thick 3' x 6'Charcoal

Item #: WBB1806425

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Brown
  • Charcoal

Charcoal

  • SELECT
  • Black
  • No Border

Black

$101.52 up to 36% OFF

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax Polynib 1/4" Thick Entrance Floor Mat, 3' x 6' Charcoal

Polynib® has the rich, luxurious look of Berber-style carpeting for an always elegant appearance. A very tightly nibbed loop of needle-punched yarn entraps and hides debris while retaining moisture at the same time. 24 ounces of carpet per square yard provides greater crush resistance for long lasting wear. Polynib® comes with a heavy-weight vinyl backing in corresponding colors to help reduce mat movement and enhance the aesthetic appeal of the mat. One year against manufacturers defects.

Product Specifications

  • LENGTH INCHES72
  • LENGTH FEET6
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHCharcoal
  • BACKING MATERIALVinyl
  • BORDER COLORBlack
  • BRANDNoTrax®
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER136S0036CH
  • SURFACEYarn
  • THICKNESS INCHES1/4
  • TYPEPre-Cut Mat
  • WEIGHT LBS13.00
  • PATTERNBerber
  • PRODUCT BRANDPolynib™
  • TRAFFICBerber Style
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NoTrax® Polynib™ Entrance Mat 1/4" Thick 3' x 5' Brown

Item #: B1806412

Not Yet Rated

Usually ships in 4 to 7 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Polynib™ Entrance  Mat1/4" Thick 3' x 6'Charcoal

NoTrax® Polynib™ Entrance Mat1/4" Thick 3' x 6'Charcoal

Item #: WBB1806425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Polynib™ Entrance  Mat1/4" Thick 3' x 6'Charcoal
    NoTrax® Polynib™ Entrance  Mat1/4" Thick 3' x 6'Charcoal
    NoTrax® Polynib™ Entrance  Mat1/4" Thick 3' x 6'Charcoal
    NoTrax® Polynib™ Entrance  Mat1/4" Thick 3' x 6'Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant