Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue

NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue

Item #: WBB1806598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.64 up to 30% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax Portrait 3/8" Thick Entrance Floor Mat, 2' x 3' Slate Blue

Portrait™ is part of the AquaTRU™ series of entrance mats that offer truer size options for a better value. Intended for use in medium to heavy traffic areas, the stylish non-directional parquet design of Portrait™ aggressively scrapes and cleans, while the rubber-edged perimeter entraps dirt and moisture for superior water and soil control. Molded rubber "cleats" on the underside of the mat grip the underlying surface minimizing mat movement. One year against manufacturers defects.

Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHBlue
  • BACKING MATERIALRubber
  • BORDER COLORBlack
  • BRANDNoTrax®
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER167S0023BU
  • SURFACEPolypropylene Fiber
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS5.00
  • PATTERNParquet
  • PRODUCT BRANDPortrait™
  • TRAFFICParquet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NoTrax® Opus™ Entrance Mat 3/8" Thick 2' x 3' Slate Blue

Item #: B1806600

Not Yet Rated

Usually ships in 4 to 7 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue

NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue

Item #: WBB1806598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue
    NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue
    NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue
    NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue
    NoTrax® Portrait™ Entrance Mat 3/8" Thick 2' x 3' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant