Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742534

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 47% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Autumn Breeze" Rubber Coconut Fiber Door Mat, 18"W x 30"L, Entrance Mat

This awesome non slip doormat is made with recycled rubber and all-natural coir fiber. Our environmentally friendly coco rubber door mats are ideal for home doorways and entryways to trap dirt and mud and protect home floors. Use this functional decorative door mat anywhere in your home or backyard. Simply shake, brush or rinse for easy cleaning.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES30
  • WIDTH FEET2.5
  • HEIGHT INCHES0.375
  • COLOR FINISHBrown/Black
  • BACKING MATERIALRubber
  • BORDER COLORBlack
  • BRANDRubber-Cal
  • DESCRIPTIONDoor Mat
  • MANUFACTURERS PART NUMBER10-102-522
  • PACKAGE QUANTITY1
  • SURFACECoconut Coir/Rubber
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS5
  • PATTERNDiamond w/ Scroll Design
  • TRAFFICDiamond w/ Scroll Design
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal The Clovis Legend Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M2080420

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Autumn Breeze Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant