Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 47% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Casablanca" Coconut Rubber Entrance Mat, 18"W x 30"L,Welcome Mat

These rubber coir doormats are made with recycled rubber and 100% natural coconut fiber for use in your home doorways or entryways. Use this stylish, eco-friendly Casablanca coconut doormat to trap dirt and moisture and protect your interior home flooring. An affordable front door accessory. Simply shake, brush or rinse these decorative door mats for fast, easy cleaning.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES30
  • WIDTH FEET2.5
  • HEIGHT INCHES0.375
  • COLOR FINISHBrown/Black
  • BACKING MATERIALRubber
  • BORDER COLORBlack
  • BRANDRubber-Cal
  • DESCRIPTIONDoor Mat
  • MANUFACTURERS PART NUMBER10-102-515
  • PACKAGE QUANTITY1
  • SURFACECoconut Coir/Rubber
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS4.5
  • PATTERNLines w/Border
  • TRAFFICLines w/Border
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal The Clovis Legend Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M2080420

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Casablanca Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant