Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 38% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Classic American"Welcome Mat, 18"W x 30"L, Coir Matting

Rubber-Cal's Classic American Welcome Mat is an elegant surfacing option for your front door. This door mat's basic and traditional style adds conservative appeal to any entryway. This home door mat contains a simple design, is made from sustainable resources, and can survive the harshest of conditions. Made with its natural brown color, this simple coir matting contains a humble yet charming design. Along the edges is a classy border that frames the word Welcome, written in cursive letters. The modest, rustic feel of this home door mat will add a warm invitation to the doorway of any residence. In addition to its inviting design, our Classic American coir matting is made with materials that are environmentally friendly. The door mat's coir fiber is derived from the husks of coconuts through a process that minimizes impact on the environment. The tough coir fibers are woven together mostly by hand to shape the mat. Once the coir matting has been constructed, it is ready to endure almost any harsh weather conditions. The material is mold and mildew resistant, allowing this home door mat to survive through rain and snow. And while they are protected from the seasons, these door mats aim to protect your floors as well. The surface offers scraping action for incoming foot traffic, attacking unwanted soil and liquids to keep them outside. A welcome mat can be a focal point of any home, inviting guests inside with a brief but reassuring message. This Classic American Welcome Mat is the perfect choice for any front door, perfectly sized at 18 x 30 inches with a 5/8-inch thickness. Made from durable, fibrous coir material, this home door mat is a truly environmentally friendly option for your entryway. Choose one of our eco-friendly door mats to complete the front of your home today.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES30
  • WIDTH FEET2.5
  • HEIGHT INCHES0.625
  • COLOR FINISHBrown
  • BACKING MATERIALCoconut Coir
  • BORDER COLORNo Border
  • BRANDRubber-Cal
  • DESCRIPTIONDoor Mat
  • MANUFACTURERS PART NUMBER10-106-018
  • PACKAGE QUANTITY1
  • SURFACECoconut Coir
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS6
  • PATTERNWelcome w/ Border
  • TRAFFICWelcome w/ Border
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M1742555

Not Yet Rated

Usually ships in 2 to 5 days

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Classic Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant