+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Contemporary"Welcome Home Mats, 18"W x 30"L, Natural Coir Matting
Rubber-Cal's Contemporary Welcome Home Mats are simple and candid with a naturally inviting character. The modest design of this entry door mat can provide the basic touch of a warm welcome. This product has a great appearance, sustainable materials, and a durable, long-lasting surface. While it may be simple in design, this doormat provides the understated appeal of a humble invitation. The naturally brown-colored matting is overlain with two rectangular borders and the text Welcome Home across the middle. In addition to a minimalistic design, the impact on the environment has also been downplayed through an eco-conscious development process. The materials of this natural coir matting are taken from coconut husks that are woven together to shape the mat. Since the materials of these coconut mats are fibrous in nature, they are able to provide scraping action for incoming foot traffic. Taking the mess of the outdoors off of shoes will leave your floors looking cleaner. Not only that, but this product is a durable and sturdy surface that can survive through all conditions, wet and dry. The Contemporary Welcome Home Mats are an excellent way to transition from the outdoors into an inviting home. They are perfectly sized to fit at your front door, available in 18 x 30 inches with a 5/8-inch thickness. The fibrous material allows for the scraping of shoes while remaining a reliable surface that will endure through adverse conditions. If you're looking for an entry door mat with both simplicity and durability, this is the product for you.
Rubber-Cal's Contemporary Welcome Home Mats are simple and candid with a naturally inviting character. The modest design of this entry door mat can provide the basic touch of a warm welcome. This product has a great appearance, sustainable materials, and a durable, long-lasting surface. While it may be simple in design, this doormat provides the understated appeal of a humble invitation. The naturally brown-colored matting is overlain with two rectangular borders and the text Welcome Home across the middle. In addition to a minimalistic design, the impact on the environment has also been downplayed through an eco-conscious development process. The materials of this natural coir matting are taken from coconut husks that are woven together to shape the mat. Since the materials of these coconut mats are fibrous in nature, they are able to provide scraping action for incoming foot traffic. Taking the mess of the outdoors off of shoes will leave your floors looking cleaner. Not only that, but this product is a durable and sturdy surface that can survive through all conditions, wet and dry. The Contemporary Welcome Home Mats are an excellent way to transition from the outdoors into an inviting home. They are perfectly sized to fit at your front door, available in 18 x 30 inches with a 5/8-inch thickness. The fibrous material allows for the scraping of shoes while remaining a reliable surface that will endure through adverse conditions. If you're looking for an entry door mat with both simplicity and durability, this is the product for you.
Product Specifications
- LENGTH INCHES18
- LENGTH FEET1.5
- WIDTH INCHES30
- WIDTH FEET2.5
- HEIGHT INCHES0.625
- COLOR FINISHBrown
- BACKING MATERIALCoconut Coir
- BORDER COLORNo Border
- BRANDRubber-Cal
- DESCRIPTIONDoor Mat
- MANUFACTURERS PART NUMBER10-106-019
- PACKAGE QUANTITY1
- SURFACECoconut Coir
- THICKNESS INCHES5/8
- TYPEPre-Cut Mat
- WEIGHT LBS6
- PATTERNWelcome w/ Border
- TRAFFICWelcome w/ Border
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Rubber-Cal Rouge Floral Contemporary Coir Door Mat 5/8" Thick 1.5' x 2.5'
Item #: M1742575
Not Yet Rated
Usually ships in 2 to 5 days
$28.95

Rubber-Cal Contemporary Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
$28.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories