Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742502

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 38% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Estate Style"Welcome Doormat, 18"W x 30"L, Coco Coir Mats

Rubber-Cal's Estate Style Welcome Doormat is a natural coconut matting that will add a warm welcome to your front door. This decorative floor mat will become an important focal point of your home in both appearance and function. It contains a classic design, eco-friendly materials, and provides a surface that will scrape away the mess. The naturally colored surface of this brown entry door mat offers an organic feeling to your front door. The borders are outlined in an elegant whirl design that frame the word Welcome written in cursive. This welcome doormat is a charming centerpiece for the entrance to your home. In addition to its timeless character, this decorative floor mat is also made from eco-friendly materials. The construction of this product is done mostly by hand and includes the dehusking of coconuts for fibers called coir. The fibers are woven together to shape these coco coir mats for a product that has little impact on the environment. Those same fibrous materials also behave as a scraping surface for incoming foot traffic. The surface of the coconut matting removes unwanted liquids and debris to keep it from being tracked inside. Lined with PVC backing, this durable substance can withstand the test of time with mold and mildew resistance that allows it to endure through wet conditions. When it comes to a decorative floor mat that provides a reliable, functional surface, the Estate Style Welcome Doormat is the perfect choice. It fits excellently at the front of your home, available in 18 x 30 inches with a 5/8-inch thickness. Not only is this product made of green materials, but it also provides a surface that will keep your indoor floors cleaner. For a long-lasting, durable product that will offer a warm welcome to your guests, choose this coco coir mat today.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES30
  • WIDTH FEET2.5
  • HEIGHT INCHES0.625
  • COLOR FINISHBrown/Black
  • BACKING MATERIALCoconut Coir
  • BORDER COLORNo Border
  • BRANDRubber-Cal
  • DESCRIPTIONDoor Mat
  • MANUFACTURERS PART NUMBER10-106-021
  • PACKAGE QUANTITY1
  • SURFACECoconut Coir
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS6
  • PATTERNWelcome w/ Scroll Border
  • TRAFFICWelcome w/ Scroll Border
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal Welcome To Our House Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M1742555

Not Yet Rated

Usually ships in 2 to 5 days

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Estate Style Welcome Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant