Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742511

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 38% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Happy Holidays" Door Mats, 18"W x 30"L, Christmas Mat

Rubber-Cal's Happy Holidays Door Mats will spruce up your home for the festive season. Welcome your guests with merriment and holiday cheer. Lay out one of these Christmas mats for a bright illustration, excellent coir materials, and a product that will keep your home cleaner. Celebrate the season with decorative door mats that will spark joy in your visitors in a vibrant red. Atop this jolly design rests a polar bear with rosy cheeks and an inviting expression. While snowflakes dance around the surface of this Christmas door mat, Happy Holidays is printed across it to celebrate a joyous time of year. In addition to its jovial artwork, the surface is constructed of eco-friendly coir fibers derived from the husks of coconuts. Created with low environmental impact in mind, this contemporary door mat will supply your doorway with a reliable and durable surface. Not only is it built to last, but this holiday door mat also serves to keep your home cleaner. The textured material allows for the removal of excess liquid and particles from the bottoms of footwear. Ensure safer, spotless floors with a custom welcome mat that will scrape away the mess. Fall into the wintry wonder of festive celebrations with the Happy Holidays Door Mats. Lay out a lively red backdrop with a snuggly polar bear that provides a warm welcome. These decorative door mats will give your front door all the charm and appeal while offering a sturdy scraping surface all season long. Start the holidays off right with a lively and fun Christmas door mat.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES30
  • WIDTH FEET2.5
  • HEIGHT INCHES0.625
  • COLOR FINISHRed/White
  • BACKING MATERIALCoconut Coir
  • BORDER COLORNo Border
  • BRANDRubber-Cal
  • DESCRIPTIONDoor Mat
  • MANUFACTURERS PART NUMBER10-106-055
  • PACKAGE QUANTITY1
  • SURFACECoconut Coir
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS6
  • PATTERNHappy Holidays w/ Polar Bear & Snowflakes
  • TRAFFICHappy Holidays w/ Polar Bear & Snowflakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M1742517

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant