Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 38% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Happy Home" Country Door Mats, 18"W x 30"L, Front DoorWelcome Mat

Rubber-Cal's Happy Home Country Door Mats bring a lovely touch of homeliness to any front door. It's a perfectly cute doormat for an inviting environment, maintaining an old-style appeal for lovers of the countryside. This unique product contains a delightful design, natural bristly coir fibers, and a habitual ability to keep your home clean. On the surface of these front door welcome mats is an illustration that portrays the joy within the home. Its bleached background is overlain with a green hill upon which rests a humble home and a lone tree. The text happy home is scrawled along the bottom in a free-flowing font that delivers a carefree yet confident message. This isn't just a cute doormat, though. In addition to its artful splendor, the fibers supply a functional layer of flooring with a sturdy PVC backing. The fibers are naturally derived from the husks of coconuts through a process that seeks to have minimal impact on the environment. They are woven together to shape this eco-friendly product. Since the fibers provide a naturally bristly surface, this coir welcome mat comes equipped with the ability to rid shoes of their mess. By keeping the outdoors in its appropriate place, your interior floors will maintain a cleaner look and feel. If you've been looking through front door welcome mats for the perfect one, here it is. This one offers a multitude of fantastic features. Appropriately sized for a comfortable fit in any entryway, this coir welcome mat is available in 18 x 30 inches with a 5/8-inch thickness. From its appealing homely look to its practical cleaning capability, there's nothing stopping you from getting one of our Happy Home Country Door Mats.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES30
  • WIDTH FEET2.5
  • HEIGHT INCHES0.625
  • COLOR FINISHTan/Green
  • BACKING MATERIALCoconut Coir
  • BORDER COLORNo Border
  • BRANDRubber-Cal
  • DESCRIPTIONDoor Mat
  • MANUFACTURERS PART NUMBER10-106-024
  • PACKAGE QUANTITY1
  • SURFACECoconut Coir
  • THICKNESS INCHES5/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS6
  • PATTERNHappy Home w/ Landscape Print
  • TRAFFICHappy Home w/ Landscape Print
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal Happy Holidays Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M1742511

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Happy Home Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant