+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Nottingham" Rubber Backed Carpet Mat, 2'W x 3'L, Entrance Door Mat, Gray
Rubber-Cal's "Nottingham" Carpet Floor Mats are available in a 24-inch x 36-inch size. This rubber carpet mat is available in five colors: blue, brown, charcoal, gray, and tan. These are eco-friendly rubber backed floor mats that are made from natural and reclaimed rubber materials. Their polypropylene top surface is made from water absorbing material and that makes them a great non-slip floor mat. The robust construction of this mat will protect existing flooring from heavy use and damage as it keeps the mess away. The polypropylene surface of this entry floor mat aids in the trapping of dirt and moisture. This is great for regions that see a lot of rain or snow. It provides an excellent non-slip surface for increased safety and reduces the risk of harm from slips or falls. While these welcome door mats absorb moisture, they are also able to contain it. These rubber backed floor mats are designed with a beveled edge that helps to retain the moisture on the rubber mat. Being that this mat is a molded rubber product, it is ultra- sturdy and durable. The reclaimed rubber carpet mat is fully water-proof keeping liquids from reaching the subsurface and helping to protect the existing flooring from any damage. These welcome door mats also aim to keep the uninvited dirt at the door and off your indoor floors. Interior cleaning costs are minimized through the use of carpet floor mats. The "Nottingham" Carpet Floor Mats are great products that will ensure a safer and cleaner entryway. They can be used as home welcome door mats, office door mats, or in any entry where there is a need for a water absorbing material to reduce the risk of harm and protect existing flooring. The rubber backing material is eco-friendly making for a sustainable rubber mat. Choose one of "Nottingham"'s vibrant colors to match your front entry.
Rubber-Cal's "Nottingham" Carpet Floor Mats are available in a 24-inch x 36-inch size. This rubber carpet mat is available in five colors: blue, brown, charcoal, gray, and tan. These are eco-friendly rubber backed floor mats that are made from natural and reclaimed rubber materials. Their polypropylene top surface is made from water absorbing material and that makes them a great non-slip floor mat. The robust construction of this mat will protect existing flooring from heavy use and damage as it keeps the mess away. The polypropylene surface of this entry floor mat aids in the trapping of dirt and moisture. This is great for regions that see a lot of rain or snow. It provides an excellent non-slip surface for increased safety and reduces the risk of harm from slips or falls. While these welcome door mats absorb moisture, they are also able to contain it. These rubber backed floor mats are designed with a beveled edge that helps to retain the moisture on the rubber mat. Being that this mat is a molded rubber product, it is ultra- sturdy and durable. The reclaimed rubber carpet mat is fully water-proof keeping liquids from reaching the subsurface and helping to protect the existing flooring from any damage. These welcome door mats also aim to keep the uninvited dirt at the door and off your indoor floors. Interior cleaning costs are minimized through the use of carpet floor mats. The "Nottingham" Carpet Floor Mats are great products that will ensure a safer and cleaner entryway. They can be used as home welcome door mats, office door mats, or in any entry where there is a need for a water absorbing material to reduce the risk of harm and protect existing flooring. The rubber backing material is eco-friendly making for a sustainable rubber mat. Choose one of "Nottingham"'s vibrant colors to match your front entry.
Product Specifications
- LENGTH INCHES36
- LENGTH FEET3
- WIDTH INCHES24
- WIDTH FEET2
- HEIGHT INCHES0.375
- COLOR FINISHGray
- BACKING MATERIALRubber
- BORDER COLORBlack
- BRANDRubber-Cal
- DESCRIPTIONIndoor Entrance Mat
- MANUFACTURERS PART NUMBER03-200-ZWGR
- PACKAGE QUANTITY1
- SURFACECarpet
- THICKNESS INCHES3/8
- TYPEPre-Cut Mat
- WEIGHT LBS7
- LIMITED WARRANTY3 Year Limited Warranty
- PATTERNWaffle
- PRODUCT BRANDNottingham
- COVERAGE (SQ. FT)6
- TRAFFICRaised Squares
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Rubber-Cal Nottingham Entrance Mat 3/8" Thick 2' x 3' Blue
Item #: M1308684
Not Yet Rated
Usually ships in 2 to 5 days
$29.95

Rubber-Cal Nottingham Entrance Mat 3/8" Thick 2' x 3' Gray
$29.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories