Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742539

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 38% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Pineapple"Welcome Mat, 18"W x 30"L, Pineapple Door Mat

Rubber-Cal's Pineapple Welcome Mat is perfect at creating a cool and tropical atmosphere for your visitors to enjoy as soon as they enter your home. Featured on this pineapple door mat is a unique design that will be sure to grab the attention of any and all passersby. This product is incredibly versatile, as it is an eco-friendly option for adorning your entryway, is made from durable materials that will endure, and can help to prevent your floors from becoming messy. The Pineapple door mat displays a leaf-encased and vibrant pineapple which looks ripe for the taking. The pineapple sits atop the word Welcome, printed in a fun-looking font, and is encased in a sleek border with miniature pineapples on the sides. This design is printed upon the contemporary door mat's naturally brown backing. Made from durable materials, this nautical door mat is mold and mildew resistant, meaning that it can be used worry-free even during the wet seasons, or perhaps if you live close to the beach. The decorative door mat is easy to clean and can stand up to heavy foot traffic and any type of weather conditions.Made from eco-friendly materials derived from the husks of coconuts, these coir welcome mats won't pose any threat to the environment, even when used outdoors. The fibrous nature of these materials allows the cute door mat to act as a scraping surface, removing unwanted dirt and grime from the bottoms of shoes, keeping your floors clean. The Pineapple Door Mat is available in an 18 x 30 inch size, making it ideal for any-sized doorway. They are easy to clean and maintain, and are friendly to the environment. Printed on this decorative door mat is a unique design that will be sure to set the mood from the moment you and your guests enter your home. The durable materials used to construct this product will ensure that it lasts and performs throughout any season.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET2.5
  • WIDTH INCHES30
  • WIDTH FEET1.5
  • HEIGHT INCHES0.625
  • COLOR FINISHBrown
  • BACKING MATERIALCoir
  • BRANDRubber-Cal
  • DESCRIPTIONEntrance Mat
  • MANUFACTURERS PART NUMBER10-106-060
  • PACKAGE QUANTITY1
  • THICKNESS INCHES5/8
  • WEIGHT LBS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal The Clovis Legend Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M2080420

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Pineapple Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant