Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.90 up to 47% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Welcome to Your Fortress" Rubber Coir Door Mat, 18"W x 30"L,Welcome Mat

Use these durable coco door mats in any home doorway or entryway. Made with recycled rubber and 100% natural coco fibre, this welcome mat is a sustainable, eco-friendly door mat that will protect your home floors and save you money on floor maintenance costs. A distinctive front door decoration for your home or small business. Simply shake, brush or rinse for fast, easy cleaning.

Product Specifications

  • LENGTH INCHES18
  • LENGTH FEET1.5
  • WIDTH INCHES30
  • WIDTH FEET2.5
  • HEIGHT INCHES0.375
  • COLOR FINISHBrown/Black
  • BACKING MATERIALRubber
  • BORDER COLORBlack
  • BRANDRubber-Cal
  • DESCRIPTIONDoor Mat
  • MANUFACTURERS PART NUMBER10-102-516
  • PACKAGE QUANTITY1
  • SURFACECoconut Coir/Rubber
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS4
  • PATTERNWelcome w/ Scroll Design
  • TRAFFICWelcome w/ Scroll Design
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubber-Cal Wipe Your Feet Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: M1742595

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'

Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'

Item #: WBM1742516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Rubber-Cal Welcome To Your Fortress Coir Door Mat 5/8" Thick 1.5' x 2.5'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant