Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Classic Diamond Mat 3/8" Thick 3' x 12' Blue

WaterHog® Classic Diamond Mat 3/8" Thick 3' x 12' Blue

Item #: WBB625524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $202.95

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WaterHog™ Classic Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog™ Classic Diamond's attractive mat styles are manufactured using a 100% polypropylene face and a rubber backing that contains 20% recycled tire content. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog™ Classic Diamond mats come with a rubber water dam border to trap water and dirt on the mat. 3' x 12'. Bluestone.

Features
  • For use in Entrance ways
  • Polypropylene Carpet Surface/SBR Rubber Base
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


Product Specifications

  • LENGTH INCHES147
  • LENGTH FEET12
  • WIDTH INCHES35
  • WIDTH FEET3
  • COLORBluestone
  • COLOR FINISHLight Blue
  • BACKING MATERIALRecycled Rubber
  • BORDER COLORBlack
  • BRANDM+A Matting
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER20858312070
  • SURFACEPolypropylene
  • THICKNESS3/8"
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS30
  • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
  • PATTERNDiamond
  • PRODUCT BRANDWaterHog™ Classic Diamond
  • TRAFFICDiamond
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WaterHog® Classic Diamond Mat 3/8" Thick 3' x 12' Medium Blue

Item #: B625522

Not Yet Rated

Usually ships in 10 to 13 days

$202.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Classic Diamond Mat 3/8" Thick 3' x 12' Blue

WaterHog® Classic Diamond Mat 3/8" Thick 3' x 12' Blue

Item #: WBB625524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant