discount codeFree shipping over 300

Applied at checkout

WaterHog™ Classic Diamond Mat, Bordeaux 3' x 5'

WaterHog™ Classic Diamond Mat, Bordeaux 3' x 5'

Item #: WBB625825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Quantity

Popular item in this category

WaterHog™ Classic Diamond Mat, Navy 3' x 5'

Usually ships in 5 to 8 days

Not Yet Rated

$76.95

Customers Also Viewed

Waterhog Classic Diamond Entrance Mat
Perfect for most applications inside or out, Waterhog Classic Diamond's attractive mat styles are manufactured using a 100% polypropylene face and a rubber backing that contains 20% recycled tire content. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All Waterhog Classic Diamond mats come with a rubber water dam border to trap water and dirt on the mat. 3' x 5'. Bordeaux.

Product Specifications

  • LENGTH INCHES59
  • LENGTH FEET5
  • WIDTH INCHES35
  • WIDTH FEET3
  • COLORBordeaux
  • COLOR FINISHBurgundy
  • BACKING MATERIALRecycled Rubber
  • BORDER COLORBlack
  • BRANDM+A Matting
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER208600035
  • SURFACEPolypropylene
  • THICKNESS3/8"
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS13
  • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
  • PATTERNDiamond
  • PRODUCT BRANDWaterHog™ Classic Diamond
  • TRAFFICDiamond
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog™ Classic Diamond Mat, Bordeaux 3' x 5'

WaterHog™ Classic Diamond Mat, Bordeaux 3' x 5'

Item #: WBB625825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top