Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Classic Diamond Mat - Med Gray 2' x 3'
See all 189 items in product family

Waterhog Classic Diamond Mat - Med Gray 2' x 3'

Item #: WBB625572

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Waterhog Classic Diamond Entrance Mat
Perfect for most applications inside or out, Waterhog Classic Diamond's attractive mat styles are manufactured using a 100% polypropylene face and a rubber backing that contains 20% recycled tire content. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All Waterhog Classic Diamond mats come with a rubber water dam border to trap water and dirt on the mat. 2' x 3'. Medium Gray.

Product Specifications

    • LENGTH INCHES35
    • WIDTH INCHES24
    • COLORMed Gray
    • BACKING MATERIALRubber
    • BORDER COLORBlack
    • BRANDM+A Matting (Andersen)
    • DESCRIPTIONWaterHog Classic Diamond Mats
    • MANUFACTURERS PART NUMBER208570023
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • THICKNESS3/8"
    • THICKNESS INCHES3/8
    • WEIGHT LBS5
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • LENGTH RANGE INCHES24 to 47
    • PATTERNDiamond
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed