Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Eco Grand Elite Entrance Mat + One End 3/8" Thick 3' x 21.6' Maroon

WaterHog® Eco Grand Elite Entrance Mat + One End 3/8" Thick 3' x 21.6' Maroon

Item #: WBB1888435

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Blue
  • Charcoal
  • Burgundy

Burgundy

Price: $424.95

Save $21.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WaterHog Eco Grand Elite 3/8" Thick One End Entrance Mat, Maroon 3' x 21'6"

Earth friendly 30 oz. sq/yd 100% post consumer recycled PET fabric from plastic bottles. SBR rubber backing contains 20% recycled rubber from car tires. 3/8" thick bi-level surface effectively removes and stores dirt and moisture beneath shoe level. Rubber reinforced face nubs prevent pile from crushing, extending performance life of the product. Unique "Water Dam" allows the Waterhog mat to hold up to 1-1/2 gallons of water per sq yard so water and dirt stay on mat. Anti-Static. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more.

Product Specifications

  • LENGTH INCHES257
  • LENGTH FEET21.42
  • WIDTH INCHES35
  • WIDTH FEET2.92
  • COLOR FINISHBurgundy
  • BACKING MATERIALRubber
  • BORDER COLORNo Border
  • BRANDM+A Matting
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER2243743216070
  • SURFACEPolypropylene/Rubber
  • STYLEOval & Straight Ends
  • THICKNESS INCHES3/8
  • TYPEOval & Straight Ends
  • WEIGHT LBS50
  • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
  • PATTERNBi-Level
  • PRODUCT BRANDWaterHog Grand Elite
  • TRAFFICBi-Level
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Eco Grand Elite Entrance Mat + One End 3/8" Thick 3' x 21.6' Maroon

WaterHog® Eco Grand Elite Entrance Mat + One End 3/8" Thick 3' x 21.6' Maroon

Item #: WBB1888435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Eco Grand Elite Entrance Mat + One End 3/8" Thick 3' x 21.6' Maroon
    WaterHog® Eco Grand Elite Entrance Mat + One End 3/8" Thick 3' x 21.6' Maroon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant