+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WaterHog® Fashion Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 3' x 12'. Charcoal.
Features
Perfect for most applications inside or out, WaterHog® Fashion Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Fashion Diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 3' x 12'. Charcoal.
Features
- For use in Entrance ways
- PET Fiber Surface/SBR Rubber Base
- 3/8" Thick
- 24 oz. per sq yard absorption rate
- Needle punched carpet pile
Product Specifications
- LENGTH INCHES147
- LENGTH FEET12
- WIDTH INCHES35
- WIDTH FEET3
- COLORCharcoal
- COLOR FINISHCharcoal
- BACKING MATERIALRecycled Rubber
- BORDER COLORBlack
- BRANDM+A Matting
- DESCRIPTIONIndoor Entrance Mat
- MANUFACTURERS PART NUMBER22154312070
- SURFACEPolypropylene
- THICKNESS3/8"
- THICKNESS INCHES3/8
- TYPEPre-Cut Mat
- WEIGHT LBS30
- SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
- PATTERNDiamond
- PRODUCT BRANDWaterHog Fashion Diamond
- TRAFFICDiamond
Photo/Video Gallery
-
Waterhog Fashion Diamond Mat - Charcoal 3' x 12'
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
WaterHog® Diamond Mat Fashion Border 3/8" Thick 3' x 12' Navy
Item #: B625624
Not Yet Rated
Usually ships in 10 to 13 days
$202.95

WaterHog® Diamond Mat Fashion Border 3/8" Thick 3' x 12' Charcoal
$212.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories