discount codeFree shipping over 300

Applied at checkout

+

WaterHog™ Fashion Entrance Mat, Bluestone 3' x 12'

WaterHog™ Fashion Entrance Mat, Bluestone 3' x 12'

Item #: WBB625416

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $178.95

Quantity

Popular item in this category

WaterHog™ Fashion Entrance Mat, Med Brown 3' x 12'

Usually ships in 5 to 8 days

Not Yet Rated

$178.95

Customers Also Viewed

Waterhog Fashion Entrance Mat

Andersen WaterHog™ Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Bluestone 3' x 12'.

Product Specifications

  • LENGTH INCHES142
  • LENGTH FEET12
  • WIDTH INCHES35
  • WIDTH FEET3
  • COLORBluestone
  • COLOR FINISHLight Blue
  • BACKING MATERIALRecycled Rubber
  • BORDER COLORBlack
  • BRANDM+A Matting
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER280580312
  • SURFACEPolypropylene
  • THICKNESS3/8"
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS26
  • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
  • PATTERNRaised Square
  • PRODUCT BRANDWaterHog™ Fashion
  • TRAFFICRaised Square
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog™ Fashion Entrance Mat, Bluestone 3' x 12'

WaterHog™ Fashion Entrance Mat, Bluestone 3' x 12'

Item #: WBB625416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog™ Fashion Entrance Mat, Bluestone 3' x 12'

    Be the first to know about our special deals and events!

    Top