Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 20' Burgundy

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 20' Burgundy

Item #: WBB625537

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Med Blue
  • Dark Brown
  • Light Blue
  • Med Brown
  • Green
  • Red/Black
  • Charcoal
  • Blue
  • Burgundy
  • Med Gray

Burgundy

Price: $297.95

Save $14.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Save 10%! Limited Time Promotion
Save Now!


WaterHog™ Fashion Entrance Mat

WaterHog™ Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Bordeaux 3' x 20'.

Features
  • For use in Entrance ways
  • Polypropylene Carpet Surface/SBR Rubber Base
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


Product Specifications

  • LENGTH INCHES236
  • LENGTH FEET20
  • WIDTH INCHES35
  • WIDTH FEET3
  • COLORBordeaux
  • COLOR FINISHBurgundy
  • BACKING MATERIALRecycled Rubber
  • BORDER COLORBlack
  • BRANDM+A Matting
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER28060320070
  • SURFACEPolypropylene
  • THICKNESS3/8"
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS44
  • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
  • PATTERNRaised Square
  • PRODUCT BRANDWaterHog™ Fashion
  • TRAFFICRaised Square
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 20' Burgundy

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 20' Burgundy

Item #: WBB625537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 20' Burgundy
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant