discount codeFree shipping over 300

Applied at checkout

+

WaterHog™ Fashion Entrance Mat, Dark Brown 4' x 10'

WaterHog™ Fashion Entrance Mat, Dark Brown 4' x 10'

Item #: WBB625676

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $174.95

Quantity

Popular item in this category

WaterHog™ Fashion Entrance Mat, Med Brown 4' x 10'

Usually ships in 5 to 8 days

Not Yet Rated

$174.95

Customers Also Viewed

Waterhog Fashion Entrance Mat

Andersen WaterHog™ Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Dark Brown 4' x 10'.

Product Specifications

  • LENGTH INCHES116
  • LENGTH FEET10
  • WIDTH INCHES45
  • WIDTH FEET4
  • COLORDark Brown
  • COLOR FINISHDark Brown
  • BACKING MATERIALRecycled Rubber
  • BORDER COLORBlack
  • BRANDM+A Matting
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER280520410
  • SURFACEPolypropylene
  • THICKNESS3/8"
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS29
  • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
  • PATTERNRaised Square
  • PRODUCT BRANDWaterHog™ Fashion
  • TRAFFICRaised Square
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog™ Fashion Entrance Mat, Dark Brown 4' x 10'

WaterHog™ Fashion Entrance Mat, Dark Brown 4' x 10'

Item #: WBB625676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog™ Fashion Entrance Mat, Dark Brown 4' x 10'

    Be the first to know about our special deals and events!

    Top