+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 10%! Limited Time Promotion
Save Now!
WaterHog Fashion Entrance Mat
WaterHog Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Med Brown 6' x 12'.
Features
Save Now!
WaterHog Fashion Entrance Mat
WaterHog Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Med Brown 6' x 12'.
Features
- For use in Entrance ways
- Polypropylene Carpet Surface/SBR Rubber Base
- 3/8" Thick
- 24 oz. per sq yard absorption rate
- Needle punched carpet pile
Product Specifications
- LENGTH INCHES142
- LENGTH FEET12
- WIDTH INCHES70
- WIDTH FEET6
- COLORMed Brown
- COLOR FINISHMed Brown
- BACKING MATERIALRecycled Rubber
- BORDER COLORBlack
- BRANDM+A Matting
- DESCRIPTIONIndoor Entrance Mat
- MANUFACTURERS PART NUMBER28051612070
- SURFACEPolypropylene
- THICKNESS3/8"
- THICKNESS INCHES3/8
- TYPEPre-Cut Mat
- WEIGHT LBS52
- SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
- PATTERNRaised Square
- PRODUCT BRANDWaterHog Fashion
- TRAFFICRaised Square
Photo/Video Gallery
-
-
Waterhog Fashion Mat - Med Brown 6' x 12'
-
Customer Review
Product Q & A
There are no questions for this product.

WaterHog® Entrance Mat Fashion Border 3/8" Thick 6' x 12' Brown
$422.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories