Take 15% off your entire order!

Offer applied at checkout

EZ Flex Sport Mat Cheerleading Mat 1-1/2" Thick 6' x 42' Roll Purple

Image Shown in Blue

EZ Flex Sport Mat Cheerleading Mat 1-1/2" Thick 6' x 42' Roll Purple

Item #: WBB1483016

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $964.00

$160.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $964.00 or save 5% on purchase.

Quantity

Customers Also Viewed

EZ Flex Sport Mat Cheerleading Mat 1-1/2" Thick 6' x 42' Roll Purple

EZ Flex cheerleading and gymnastics floor mats deliver incredible quality and value. Flexible rolling feature makes setup and storage fast and easy. Allows full competition mats to be set up or taken down in minutes. Perfect for multi-purpose facilities where mats have to be moved frequently. A full mat section weighs only about 90 pounds - light enough to be rolled across the floor by just one person, or carried by two. Includes touch fasteners and storage straps. SuperFlex EVA carpet/foam construction. 42' x 6' x 1-1/2". Limited 3 year warranty.

Features
  • For use in gymnasiums, auditoriums and other competition spaces
  • Heavy duty vinyl surface/2.2 lb athletic foam base/Bio-Pruf™ antimicrobial treated
  • Easy set up/break down & convenient storage


Product Specifications

  • LENGTH INCHES504
  • LENGTH FEET42
  • WIDTH INCHES72
  • WIDTH FEET6
  • COLOR FINISHPurple
  • BACKING MATERIAL2.2 lb Athletic Foam
  • BORDER COLORNo Border
  • BRANDEZ Flex Sport Mats
  • CONSTRUCTIONCarpet Bonded Foam
  • MANUFACTURERS PART NUMBER215R-PP
  • SURFACENon-Slip Vinyl
  • THICKNESS INCHES1-1/2
  • TYPEFull Roll 6 Ft.
  • WEIGHT LBS125
  • PATTERNTextured
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EZ Flex Sport Mat Cheerleading Mat 1-1/2" Thick 6' x 42' Roll Gray

Item #: B1483183

Not Yet Rated

Usually ships in 30 to 33 days

$964.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EZ Flex Sport Mat Cheerleading Mat 1-1/2" Thick 6' x 42' Roll Purple

EZ Flex Sport Mat Cheerleading Mat 1-1/2" Thick 6' x 42' Roll Purple

Item #: WBB1483016

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant