Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interlocking Corner Tile, Beveled Outside Edges, 23-1/16"L x 23-5/16"W, 1/2" H, Blk. W/Blue Flecks - Pkg Qty 16
See all 57 items in product family

Interlocking Corner Tile, Beveled Outside Edges, 23-1/16"L x 23-5/16"W, 1/2" H, Blk. W/Blue Flecks - Pkg Qty 16

Item #: WBB766656

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$60.95 each

Sold in packages of 16

Price: $975.20
Product Information
Customer Review
Product Q&A
Accessories
Beveled edge corner tile for the P-80. The traffic type for this interlocking tile is Standard Free Weights, Heavy-Duty Free Weights, Fitness Area, Ice Rink, Ski Lodge, Golf or Country Club, Multi-purpose, Locker Room, Standard Residential.

Product Specifications

    • LENGTH INCHES23-1/16
    • WIDTH INCHES23-5/16
    • COLOR FINISHBlack with Blue Flecks
    • BRANDPawling
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERP-82-665
    • PACKAGE QUANTITY16
    • SURFACEGrain Pattern
    • STYLEProtect-O-Pad
    • THICKNESS INCHES1/2
    • TYPEAthletic Flooring
    • LENGTH RANGE INCHES0 to 23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed