Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Elephant Bark" Rubber Flooring Rolls, 1/4"THK x 4'W x 2.5'L, All Black

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Rubber-Cal "Elephant Bark" Rubber Flooring Rolls, 1/4"THK x 4'W x 2.5'L, All Black

Item #: WBM2080383

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.00 Save up to 31%
Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Elephant Bark" Rubber Flooring Rolls, 1/4"THK x 4'W x 2.5'L, All Black

Rubber-Cal's "Elephant Bark" is a recycled rubberized flooring product is available in 1/4-inch, and 16 length variation to match almost any space. This material is made domestically from 100% recycled rubber, a truly socially and ecologically responsible product. This "Green Flooring" is made from discarded and shredded US tires and other rubbers to create durable, abrasion resistant flooring. The rubber chips are molded together using a polyurethane-grade binder to ensure their sturdiness. This makes for an affordable rubber flooring roll that can serve many industries as protective rubber surfaces. These rubber rolls are excellent for either indoor or outdoor applications due the high grade of the raw materials used. Tires are made from the highest quality rubber products and produced to survive in harsh conditions, rain, or shine. Inheriting these properties from the tires, this recycled flooring is extremely weather resistant and tough. This is a heavy-duty floor mat. The sturdy nature of this rubberized flooring makes it appropriate for a host of applications, such as: sports flooring, deck flooring, garage floor covering, basement flooring, gym equipment mats, dog mats for kennels, and horse trailer floor coverings. If you are concerned about installation, we have made it easy for you. These rubber rolls are available in a variety of lengths, allowing you to match your dimensions with the available sizes. This reduces waste, saves time and money during installation. This product can also be installed using commercial grade 2-sided carpet tape. Since the rolls are heavy (a 10ft. length weighs 50lbs.), they stay down under their own weight very well. For a more permanent flooring solution, simply use double-sided carpet tape to secure the rubber rolling to the floor. "Elephant Bark" recycled flooring is comfortable, cost-effective, and easy to install. Purchase this "Green Flooring" today and do away with hard, cold concrete floors.

Product Features

  • Rubber rolls can be installed in minutes with 2-sided carpet tape, no messy adhesive needed!
  • Rubberized flooring made from abrasion and wear resistant 100% USA produce recycled rubber
  • Heavy-duty floor mat that is extremely durable which makes this product ideal for deck flooring or dog mats for kennels
  • This rubber flooring roll is an excellent way to turn your concrete floors into comfortable, warm, and protective rubber surfaces
  • Ideal for use as: sports flooring, garage floor covering, basement flooring, gym equipment mats, and horse trailer floor covering

Product Specifications

    • LENGTH INCHES30
    • LENGTH FEET2.5
    • WIDTH INCHES48
    • WIDTH FEET4
    • HEIGHT INCHES0.25
    • COLOR FINISHBlack
    • BRANDRubber-Cal
    • CONSTRUCTIONRubber
    • DESCRIPTIONRubber Flooring
    • MANUFACTURERS PART NUMBER03_101_WAB_02.5
    • PACKAGE QUANTITY1
    • THICKNESS INCHES1/4
    • WEIGHT LBS17
    • COVERAGE (SQ. FT/TILE)10
    • MANUFACTURER PART NUMBER03_101_WAB_02.5
    • LIMITED WARRANTY3-Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!