Take 15% off your entire order!

Offer applied at checkout

Pawling's Pro-Tek® Pro-Lok I™ Interlocking Athletic Mat Tile, 3/8" Thk, 24"L x 24"W, Char

Pawling's Pro-Tek® Pro-Lok I™ Interlocking Athletic Mat Tile, 3/8" Thk, 24"L x 24"W, Char

Item #: WBB766665

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PL-100 is excellent for use on concrete slabs, and can be found in ice arenas, ski lodges and industrial plants. The unique knob-and-groove underside facilitates air flow in high moisture areas while providing cusioned anti-fatigue support. Increased air flow aids evaporation, thereby reducing the potential of mildew build-up. Loose-fit interlocks and clipped corners aid in moisture evaporation. Our Interlok tiles are manufactured using a proprietary virgin rubber compound unique to the industry. Not recomended for use with fitness equipment. The traffic type for this interlocking tile is Ice Rink, Ski Lodge.

Product Specifications

  • LENGTH INCHES24
  • LENGTH FEET2
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHCharcoal
  • BACKING MATERIAL100% Virgin Rubber
  • BORDER COLORNo Border
  • BRANDPawling
  • CONSTRUCTIONRubber
  • MANUFACTURERS PART NUMBERPL-100-0-38
  • PACKAGE QUANTITY1
  • SURFACE100% Virgin Rubber
  • STYLEPro-Lok I
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • PATTERNRaised Disk Pattern
  • PRODUCT BRANDPro-Lok I™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pawling's Pro-Tek® Pro-Lok I™ Interlocking Athletic Mat Tile, 3/8" Thk, 24"L x 24"W, Blue

Item #: B766664

Not Yet Rated

Usually ships in 35 to 38 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling's Pro-Tek® Pro-Lok I™ Interlocking Athletic Mat Tile, 3/8" Thk, 24"L x 24"W, Char

Pawling's Pro-Tek® Pro-Lok I™ Interlocking Athletic Mat Tile, 3/8" Thk, 24"L x 24"W, Char

Item #: WBB766665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant