Take 15% off your entire order!

Offer applied at checkout

Pawling's Pro-Tek® Hid-N-Lok® II Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Taupe

Pawling's Pro-Tek® Hid-N-Lok® II Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Taupe

Item #: WBB766588

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HL-155 provides upscale styling with exceptional design flexibility. With hidden interlocks, multi-color layouts and even traffic patterns are easy to design and create. The traffic type for this interlocking tile is Standard Free Weights, Fitness Area, Aerobics, Ice Rink, Ski Lodge, Multi-purpose, Lobby, Standard Residential, High-End Residential.

Product Specifications

  • LENGTH INCHES24
  • LENGTH FEET2
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHMed Brown
  • BACKING MATERIAL100% Virgin Rubber
  • BORDER COLORNo Border
  • BRANDPawling
  • CONSTRUCTIONRubber
  • MANUFACTURERS PART NUMBERHL-155-0-176
  • PACKAGE QUANTITY1
  • SURFACE100% Virgin Rubber
  • STYLEHid-N-Lock II
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • PATTERNHammered Surface
  • PRODUCT BRANDHid-N-Lock®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pawling's Pro-Tek® Hid-N-Lok® II Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Black

Item #: B766668

Not Yet Rated

Usually ships in 35 to 38 days

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling's Pro-Tek® Hid-N-Lok® II Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Taupe

Pawling's Pro-Tek® Hid-N-Lok® II Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Taupe

Item #: WBB766588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant