Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virgin Rubber Interlocking Tile, Hammered Surface, 24"L x 24"W, 7/16" H, Terra Cotta
See all 57 items in product family

Virgin Rubber Interlocking Tile, Hammered Surface, 24"L x 24"W, 7/16" H, Terra Cotta

Item #: WBB766667

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
A floor's life can be doubled with our Flip-It tiles. Reversible interlocking tiles provide exceptional value, plus the ease of quick tile replacements. FL-150 works best in single color layouts, though checkerboard multi-color layouts can add a unique look to more casual environments The traffic type for this interlocking tile is Standard Free Weights, Fitness Area, Ice Rink, Ski Lodge, Multi-purpose, Standard Residential.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES24
    • COLOR FINISHTerra Cotta
    • BRANDPawling
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERFL-150-0-7
    • PACKAGE QUANTITY1
    • SURFACEHammered Surface
    • STYLEFlip-It
    • THICKNESS INCHES3/8
    • TYPEAthletic Flooring
    • LENGTH RANGE INCHES24 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed