Take 15% off your entire order!

Offer applied at checkout

+

EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold

Image Shown in Black

EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold

Item #: WBB1483071

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,563.00

$260.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,563.00 or save 5% on purchase.

Quantity

Customers Also Viewed

EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold

EZ Flex mats are incredibly lightweight, quick to set up/break down, and easy to move, making them far more versatile for today's wrestling programs than the old heavy style mats. Each mat section can be moved through cramped hallways, stairwells, or between buildings with ease. With EZ Flex rolling system, full competition mats can be set up or broken down in just minutes, and can be stood up on end when rolled for storage. Heavy duty 24 oz. vinyl and top grade 2.2 lb. density sports foam construction. Bio-Pruf™ antimicrobial-treated surface. 1-5/8" thick. Three 6' wide mats are sold together to make 1 full mat. Total size: 18' x 18' Limited 5 year warranty.

Features
  • For use in gymnasiums, auditoriums and other competition spaces
  • Heavy duty vinyl surface/2.2 lb athletic foam base/Bio-Pruf™ antimicrobial treated
  • Easy set up/break down & convenient storage


Product Specifications

  • LENGTH INCHES216
  • LENGTH FEET18
  • WIDTH INCHES216
  • WIDTH FEET18
  • COLOR FINISHGold
  • BACKING MATERIAL2.2 lb Athletic Foam
  • BORDER COLORNo Border
  • BRANDEZ Flex Sport Mats
  • CONSTRUCTIONVinyl
  • MANUFACTURERS PART NUMBER110-GD
  • SURFACENon-Slip Vinyl
  • THICKNESS INCHES1-5/8
  • TYPEComplete System
  • WEIGHT LBS199
  • PATTERNTextured
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Royal

Item #: B1483084

Not Yet Rated

Usually ships in 30 to 33 days

$1,563.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold

EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold

Item #: WBB1483071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold
    EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold
    EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold
    EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 18' x 18' Complete System Gold
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant