Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heattrak® 20" Cable Extender - 120V
See all 13 items in product family

Heattrak® 20" Cable Extender - 120V

Item #: WB261540

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $14.95 Save up to 5%
Price: $ 14.20
Product Information
Customer Review
Product Q&A
Accessories
HEATTRAK® SNOW & ICE MELTING WALKWAY
20" Cable Extender
This 20" cable extender will provide additional length to your mat's cables, if necessary. The cable extender has HeatTrak's male and female watertight connectors and will only connect with HeatTrak products that also have HeatTrak connectors (i.e. Industrial Stair Mats, Residential Stair Mats and Residential Walkway Mats). Multiple cable extenders can be connected together to create custom length cables. The 20-Inch Cable Extender and 25-Foot Cable Extender can also be connected together. Cable Gauge: 14/3 SJTW.

Product Specifications

    • LENGTH INCHES20
    • AMPS15
    • BRANDHeatTrak
    • MANUFACTURERS PART NUMBERHR-EXT20
    • TYPE20" Cable Extender
    • VOLTAGE120

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

It works

Your review: Worked like a charm. But then again it was needed to connect to the walkway mat (from a step mat).

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!