Take 15% off your entire order!

Offer applied at checkout

+

Melt Step® Extension Cord 6'

Melt Step® Extension Cord 6'

Item #: WBB2245493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.89

Save $2.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Melt Step 6' Extension cord

Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES--
  • WIDTH FEET--
  • COLOR FINISHBlack
  • BACKING MATERIAL--
  • BORDER COLOR--
  • BRANDM+A Matting
  • CONSTRUCTIONRubber
  • MANUFACTURERS PART NUMBER88901000
  • SURFACERubber
  • THICKNESS INCHES3/8
  • TYPE6' Extension Cord
  • VOLTAGE120
  • PATTERN--
  • PRODUCT BRANDMelt Step™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Melt Step® Waterproof Cord w/GFCI Switch 6'

Item #: B2246469

Not Yet Rated

Usually ships in 7 to 10 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Melt Step® Extension Cord 6'

Melt Step® Extension Cord 6'

Item #: WBB2245493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant