Take 15% off your entire order!

Offer applied at checkout

Summerstep GFCI Power Unit for Connectable Snow-Melting Mats, 120V, 12 Amps Max

Summerstep GFCI Power Unit for Connectable Snow-Melting Mats, 120V, 12 Amps Max

Item #: WBB2280892

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Summerstep GFCI Power Unit for Connectable Snow-Melting Mats, 120V, 12 Amps Max

Summerstep SMPC - GFCI Power Unit for Industrial & Residential Heated Stair & Walkway Mats that are connectable. Each set of our Snow-Melting Stair Mats and Connectable Walkway Mats require one power unit to electrically power your Summerstep snow mat connected set. Our Summerstep Stair Mats and Connectable Walkway Mats require power unit model (SMPC) to connect the system to an electrical outlet.Up to 12 amps can be connected on a single 6-foot Summerstep (SMPC) power unit. If your connected mats exceed 12 amps, you will have to split up the heated mats and add a second power unit to plug into a separate outlet. Note; if you are ordering Summerstep Industrial Mats for more than one location, you must order a separate (SMPC) power unit for each location. The Summerstep power unit contains a watertight connector that will allow it to connect to the first or last heated stair mat in your system. The Summerstep power unit is weather resistant and is designed to be left outside the entire winter season. Meets CSA, cUL and TUV certifications when used as directed.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES0.5
  • COLOR FINISHBlack
  • BRANDSummerstep
  • MANUFACTURERS PART NUMBERSMPC
  • STYLEGFCI Power Unit for connectable mats
  • TYPEPower Unit
  • VOLTAGE120
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Summerstep Connectable 25 ft Watertight Extension Cord, 120V, 12 Amps Max

Item #: B2280891

Not Yet Rated

Usually ships in 3 to 6 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summerstep GFCI Power Unit for Connectable Snow-Melting Mats, 120V, 12 Amps Max

Summerstep GFCI Power Unit for Connectable Snow-Melting Mats, 120V, 12 Amps Max

Item #: WBB2280892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant