Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kneeling Comfort 7/8" Thick Anti-Fatigue Mat, Black 18" x 30"

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Kneeling Comfort 7/8" Thick Anti-Fatigue Mat, Black 18" x 30"

Item #: WBB1888687

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Kneeling Comfort 7/8" Thick Anti-Fatigue Mat, Black 18" x 30"

Closed-cell blended Nitrile rubber cushion with Nitrile rubber base - 7/8" thick. Static dissipative, grease/oil proof. Will not absorb liquids. Reduces knee trauma and low back stress. Built-in handle is convenient to carry and store. Cleans easily with soap and water. Available in 18" x 30". Ideal for occupations that require kneeling such as construction workers, technicians, mechanics, engineers, utility workers, manufacturers or anyone who moves from place to place to perform work tasks.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES18
    • COLORBlack
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONKneeling Comfort Mat
    • MANUFACTURERS PART NUMBER433001830
    • SIZE18" x 30"
    • THICKNESS7/8
    • THICKNESS INCHES7/8
    • TYPEAnti-Fatigue
    • WEIGHT LBS6
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES12 to 23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!