Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Coast Guard Putting Green Runner 18" x 72"
See all 275 items in product family

US Coast Guard Putting Green Runner 18" x 72"

Item #: WBB497678

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.99 Save up to 22%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
US Coast Guard Putting Green Runner 24"x96"

Officially licensed putting green runner. Realistic putting surface. 11 on the Stimp meter. Chromojet-printed nylon surface with vinyl backing. Can be used as a runner when not practicing. Comes with plastic target and flag.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES72
    • BRANDFan Mats
    • CONSTRUCTIONNylon/Vinyl
    • DESCRIPTIONPutting Green Mat
    • MANUFACTURERS PART NUMBER9577
    • PACKAGE QUANTITY1
    • STYLEUS Coast Guard
    • TYPEMilitary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!