Sign Shown Vertical

Waterhog™ Fashion Mat, No Food or Drink, Horizontal Charcoal Border, 58"x35"x3/4"

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Waterhog™ Fashion Mat, No Food or Drink, Horizontal Charcoal Border, 58"x35"x3/4"

Item #: WBB861137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Waterhog™ Fashion Mat, No Food or Drink, Horizontal Charcoal Border, 58"x35"x3/4"

Andersen WaterHog™ Fashion mats are constructed of rubber reinforced face nubs and the "waffle" design provides crush proof scraping action. Raised, "Water Dam" borders trap dirt and water keeping floors cleaner and safer. These mats are perfect indoors or out, especially outside your front door. The border for WaterHog Fashion features the same 100% polypropylene fiber system as the mat surface.

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES35
    • COLORCharcoal
    • BORDER COLORCharcoal
    • BRANDAndersen Company
    • CONSTRUCTIONPolypropylene/Rubber
    • DESCRIPTIONWaterhog™ Fashion Entrance Mat
    • MANUFACTURERS PART NUMBER28114047370035
    • SURFACECarpet
    • STYLEHorizontal
    • THICKNESS INCHES3/4
    • TYPENo Food or Drink
    • WEIGHT LBS11
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • MANUFACTURER PART NUMBER28114047370035

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!