Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sign Shown Vertical

Waterhog™ Fashion Mat, On the Job Safety, Horizontal Charcoal Border, 69"x45"x3/4"

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Waterhog™ Fashion Mat, On the Job Safety, Horizontal Charcoal Border, 69"x45"x3/4"

Item #: WBB861201

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
Waterhog™ Fashion Mat, On the Job Safety, Horizontal Charcoal Border, 69"x45"x3/4"

Andersen WaterHog™ Fashion mats are constructed of rubber reinforced face nubs and the "waffle" design provides crush proof scraping action. Raised, "Water Dam" borders trap dirt and water keeping floors cleaner and safer. These mats are perfect indoors or out, especially outside your front door. The border for WaterHog Fashion features the same 100% polypropylene fiber system as the mat surface.

Product Specifications

    • LENGTH INCHES69
    • WIDTH INCHES45
    • COLORCharcoal
    • BORDER COLORCharcoal
    • BRANDAndersen Company
    • CONSTRUCTIONPolypropylene/Rubber
    • DESCRIPTIONWaterhog™ Fashion Entrance Mat
    • MANUFACTURERS PART NUMBER28114047700046
    • SURFACECarpet
    • STYLEHorizontal
    • THICKNESS INCHES3/4
    • TYPEOn the Job Safety
    • WEIGHT LBS16
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • MANUFACTURER PART NUMBER28114047700046

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!