John Guest Measuring Tool
John Guest Measuring Tool
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Brand | John Guest |
Related Products
This hygienic, modular wall bracket provides a flexible solution for storing your cleaning tools and utensils in any area of your site. The rail easily attaches to the four wall mounts by sliding it on from the right or left side. The grip band modules and hook modules can then be clicked on the rail and locked in place using one of the many small notches in the rail. These ensure that the modules cannot slide from side to side. From one to 10 hanging modules can be placed on the rail (up to five grip band modules or up to 10 hook modules). The grip band module can hold products with a ...
Heavy-duty steel reinforced external plastic hexagon thread. Ideal for use in food service and health care applications. Fiberglass handle is easy to sanitize to reduce the spread of bacteria. Swivel hang cap helps keep janitor closet clean and organized.
The Unger® 13' Optiloc™ 2-Section Extension Pole facilitates ergonomic and safe cleaning of high spaces from the ground with sturdy anodized aluminum telescopic extension poles. The poles feature secure, 3-1/2" external locking collars for fast and easy height adjustment. Includes an ErgoTec® Locking Cone Adapter (NCAN0).The adapter cone features a multi-purpose tip that can attach to cleaning accessories with ACME threaded screw-on, tapered-end pressure fit and Unger lock-on clip designed connectors.
To improve our processes, we need to measure performance against the standard. Pre-printed dry-erase boards can help your team understand the standard and improve the process. Our pre-printed dry-erase boards are printed on white acrylic, which is a durable, long-lasting, non-magnetic material. Features: Write and wipe repeatedly without damaging the underlying content or board Reduces the need for printing multiple copies or using disposable sheets Shields printed materials (e.g., templates, charts) from dirt, wear, and tear Allows overlaying on different surfaces (desks, walls, ...
The Unger® 30' Optiloc™ 3-Section Extension Pole facilitates ergonomic and safe cleaning of high spaces from the ground with sturdy anodized aluminum telescopic extension poles. The poles feature secure, 3-1/2" external locking collars for fast and easy height adjustment. Includes an ErgoTec® Locking Cone Adapter (NCAN0).The adapter cone features a multi-purpose tip that can attach to cleaning accessories with ACME threaded screw-on, tapered-end pressure fit and Unger lock-on clip designed connectors.