Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Modular Diamond-Plate ESD Mat 1/2" Thick 3' x 3' Black

Wearwell® Modular Diamond-Plate ESD Mat 1/2" Thick 3' x 3' Black

Item #: WBB2305701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$112.78 up to 31% OFF

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell Modular Diamond-Plate ESD Grease, Resistant w/Snap Black, 1/2in x 3ft x 3ft

Modular ESD mats are Ideal for individual workstations or combined for larger areas where static discharge is a concern.

Features:

  • Modular 3'x3' ESD mats with interlock on 2 sides
  • Use where static discharge is a concern
  • Use as a single mat or configure to any space
  • Safety rounded edges
  • Solid style for ease of maintenance or open style for air-flow
  • Grounding snap is attached to the corner of each mat


Product Specifications

  • LENGTH INCHES36
  • LENGTH FEET3
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlack
  • BACKING MATERIALNatural Rubber
  • BORDER COLORNo Border
  • BRANDWearwell®
  • CONSTRUCTIONGrease Resistant Natural Rubber
  • DESCRIPTIONModular Diamond-Plate ESD - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER788.12x3x3GRBK
  • SURFACENatural Rubber
  • THICKNESS INCHES1/2
  • TYPEPre-Cut Mat Tile
  • LIMITED WARRANTY1 Year
  • PATTERNDiamond-Plate
  • PRODUCT BRANDWorkSafe™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wearwell® Modular WorkSafe Light ESD Mat 1/2" Thick 3' x 3' Black

Item #: B2305702

Not Yet Rated

Usually ships in 5 to 8 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Modular Diamond-Plate ESD Mat 1/2" Thick 3' x 3' Black

Wearwell® Modular Diamond-Plate ESD Mat 1/2" Thick 3' x 3' Black

Item #: WBB2305701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Modular Diamond-Plate ESD Mat 1/2" Thick 3' x 3' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant