YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Keep Calm and Wash Your Hands Safety Message Mat 3/8" Thick 3' x 5' Blue

NoTrax® Keep Calm and Wash Your Hands Safety Message Mat 3/8" Thick 3' x 5' Blue

Item #: WB800425

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$125.10 up to 20% OFF

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

NoTrax® Keep Calm and Wash Your Hands Safety Message Mat 3/8" Thick 3' x 5' Blue

NoTrax® Safety Message mat makes your safety message loud and clear while keeping facilities cleaner and safer. Pre-printed message mat warns employees who may be entering a hazardous area, may need special ear or eye protection, or just act as a reminder to think and act safely in work environments. Heavy duty vinyl backing reduces mat movement. 24 oz nylon top surface provides excellent moisture absorption and retention. Made in the USA.

Features
  • For use in Entrance ways or any area with high traction
  • Nylon Surface/Vinyl Backing
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate


Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHBlue
  • BACKING MATERIALVinyl
  • BRANDNoTrax®
  • DESCRIPTIONKeep Calm and Wash Your Hands
  • MANUFACTURERS PART NUMBER194SCW35BU
  • SURFACENylon
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS12.5
  • LIMITED WARRANTY5 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

NoTrax® Employees Must Wash Hands Safety Message Mat 3/8" Thick 3' x 5' Blue

Item #: 800419

Not Yet Rated

Ships same day.

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Keep Calm and Wash Your Hands Safety Message Mat 3/8" Thick 3' x 5' Blue

NoTrax® Keep Calm and Wash Your Hands Safety Message Mat 3/8" Thick 3' x 5' Blue

Item #: WB800425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant