Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NoTrax® Safety Message Mat, Stop Think Safety, 3/8" Thick, 3'x5', Black

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

NoTrax® Safety Message Mat, Stop Think Safety, 3/8" Thick, 3'x5', Black

Item #: WBB918805

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
NoTrax® Safety Message Mat 194 Stop Think Safety 3x5 - Black

NoTrax® Safety Message mat makes your safety message loud and clear while keeping facilities cleaner and safer. Pre-printed message mat warns employees who may be entering a hazardous area, may need special ear or eye protection, or just act as a reminder to think and act safely in work environments. Heavy duty vinyl backing reduces mat movement. 24 oz nylon top surface provides excellent moisture absorption and retention. Made in the USA.

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES36
    • WIDTH FEET3
    • COLOR FINISHBlack
    • BACKING MATERIALVinyl
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONNylon/Vinyl
    • DESCRIPTIONNoTrax&174; Safety Message Mat
    • MANUFACTURERS PART NUMBER194STS35BL
    • SURFACEPolypropylene Carpet
    • STYLEStop Think Safety
    • THICKNESS INCHES3/8
    • TYPEPre-Cut Mat
    • WEIGHT LBS7.5
    • PATTERNPlush w/Message

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!