Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Workmaster II HV Anti-Fatigue Mat, 3 Side Border, 38"x64", Black/Hi-Viz Yellow
See all 8 items in product family

Workmaster II HV Anti-Fatigue Mat, 3 Side Border, 38"x64", Black/Hi-Viz Yellow

Item #: WB261644YB

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories
WORKMASTER II HI-VIZ ANTI-FATIGUE DRAINAGE SAFETY MATS
Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mat With 3 Side Border - 38" x 64"
Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mats help ensure worker safety in kitchens, factories, workshops and more. Mats prevent slipping and reduce fatigue during long periods of standing. Safety mats are made using an open circular grease-resistant rubber compound with PVC edging. Circles allow drainage of liquids to help prevent slipping. The Hi-Viz Yellow edges are beveled for safety and visibility. 3-Side Border allows creation of extended sizes. Mats are 38" x 64" and measure 3/4" thick.

Product Specifications

    • LENGTH INCHES64
    • LENGTH FEET5.33
    • WIDTH INCHES38
    • WIDTH FEET3.17
    • COLOR FINISHBlack
    • BACKING MATERIALRubber
    • BORDER COLORHi-Viz Yellow
    • BRANDDurable Corp
    • CONSTRUCTIONRubber/Vinyl
    • DESCRIPTIONWorkmaster II
    • MANUFACTURERS PART NUMBER870S3864HVY
    • SURFACEGrease Resistant Rubber
    • THICKNESS INCHES3/4
    • TYPE3-Sided Border
    • WEIGHT LBS43
    • PRODUCT BRANDWorkmaster II HV
    • PATTERNRound Drainage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!