Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Web Foot® Microfiber Wet Mop W/ 1" Headband, Green 6/Pack - RCPT81206GRE

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Web Foot® Microfiber Wet Mop W/ 1" Headband, Green 6/Pack - RCPT81206GRE

Item #: WBB259639

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.10

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Web Foot® Microfiber Tube Mop Head- 1" Headband

Twice the cleaning power of cotton mops. Continuous very fine filament, bi-component split microfiber yarn reaches deep into floor surfaces to provide superior cleaning efficacy. Extra durable and abrasive headband for heavy duty scrubbing. Helps to earn LEED points and contributes to sustainability. Withstands over 200 launderings and is bleach safe. Medium size mop head. 1" headband. Sold 6 mop heads per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES1
    • COLOR FINISHGreen
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONWeb Foot® Tube Mop Head
    • MANUFACTURER'S PART NUMBERFGT81206 GR00
    • PACKAGE QUANTITY6
    • SIZE TYPEMedium
    • STYLEMop Head
    • TYPELooped End
    • HEADBAND1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed