Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Web Foot® Microfiber Wet Mop W/ 1" Headband, Green 6/Pack - RCPA81206GRE

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Web Foot® Microfiber Wet Mop W/ 1" Headband, Green 6/Pack - RCPA81206GRE

Item #: WBB259641

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.51

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Web Foot® Microfiber Wet Mop - 1" Headband

Bi-component construction made of four-ply microfiber/antimicrobial yarn. Offers superior absorbency and release. Double the durability of standard mops. Pre-laundered and pre-shrunk. Requires no adapters, new flat-mopping handles or frames. For smooth to rough floors and large spill pickups. Contains 42% post-consumer recycled PET plastic and 28% post-industrial cotton. Green. Helps to earn LEED points and contributes to sustainability. Medium size mop head. 1" headband. Sold 6 mop heads per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES1
    • COLOR FINISHGreen
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONWeb Foot® Wet Mop
    • MANUFACTURER'S PART NUMBERFGA81206 GR00
    • PACKAGE QUANTITY6
    • SIZE TYPEMedium
    • STYLEMop Head
    • TYPELooped End
    • HEADBAND1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!