Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 35 Qt. MaxiRough® Mop Bucket, Yellow 1/Case - 965

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

O-Cedar Commercial 35 Qt. MaxiRough® Mop Bucket, Yellow 1/Case - 965

Item #: WBB1574145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.60 Save up to 7%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 35 Qt. MaxiRough® Mop Bucket, Yellow 1/Case - 965

Sidepress wringer for use with up to 32 oz. mops. Hook on wringer holds mopstick securely in place when not in use. Slot on upper rim of bucket makes securing scraper safe and easy. 3'' gray non-marking swivel casters provide excellent maneuverability on any surface. 35 quart bucket.

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES17
    • HEIGHT INCHES15
    • COLOR FINISHYellow
    • BRANDO-Cedar Commercial
    • BUCKET CAP. QT.35
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMaxiRough® Bucket
    • MANUFACTURER'S PART NUMBER965
    • PACKAGE QUANTITY1
    • TYPESide Press
    • WEIGHT LBS11
    • WRINGER CAP. OZ.32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed