Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 36 Qt. MaxiPlus® Mop Bucket, Blue 1/Case - 972

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

O-Cedar Commercial 36 Qt. MaxiPlus® Mop Bucket, Blue 1/Case - 972

Item #: WBB1574278

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.60 Save up to 8%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 36 Qt. MaxiPlus® Mop Bucket, Blue 1/Case - 972

Divided well separates clean and dirty water for cleaner mopping; provides "ecofriendly" experience. Large focused pour spout, easy lift handle with hand grip and built-in handle on back of bucket assist in emptying. 3" gray non-marking swivel casters provide excellent maneuverability on any surface. 36 Qt. mop bucket.

Product Specifications

    • LENGTH INCHES19-1/2
    • WIDTH INCHES17-1/2
    • HEIGHT INCHES16
    • COLOR FINISHBlue
    • BRANDO-Cedar Commercial
    • BUCKET CAP. QT.36
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMaxiPlus® Bucket
    • FOR USE WITHUp to 32 oz. Mops
    • MANUFACTURER'S PART NUMBER972
    • PACKAGE QUANTITY1
    • TYPEOpen
    • WEIGHT LBS12
    • WRINGER CAP. OZ.--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!