Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bucket/Wringer With Side Press Wringer 26-35 qt - Red
See all 54 items in product family

Bucket/Wringer With Side Press Wringer 26-35 qt - Red

Item #: WBB641994

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Bucket/Wringer With Side Press Wringer 26-35 qt - Red
  • Made of durable, corrosion resistant polyethylene
  • Available in five colors to support HACCP & SQF programs
  • Includes non-marking casters
  • BPA free

Product Specifications

    • LENGTH INCHES20-1/2
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES16-1/2
    • COLOR FINISHRed
    • BRANDCarlisle
    • BUCKET CAP. QT.26-35
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFlo-Pac® Bucket & Wringer Combo
    • MANUFACTURER'S PART NUMBER3690405
    • PACKAGE QUANTITY1
    • TYPESide Press
    • WEIGHT LBS19
    • WRINGER CAP. OZ.32
    • NSFN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed