Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar® 3 Quart Green Kleen-Pail® - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

San Jamar® 3 Quart Green Kleen-Pail® - Pkg Qty 12

Item #: WBB364361

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.52 each

Sold in packages of 12

Price: $54.24
Product Information
Customer Review
Product Q&A
Accessories
3 Quart Green Kleen-Pail®

Kleen–Pails® meet HACCP dedicated use guidelines for cleaning and sanitizing clothes used to wipe down surface areas. Kleen–Pails® make it easy to separate containers used for food storage from those used for dangerous non–food purposes. They also eliminate any potential confusion between cleaning and sanitizing solution containers – Green Kleen–Pails® are used for cleaning solutions. Sold 12 pails per case.

Product Specifications

    • COLOR FINISHGreen
    • BRANDSan Jamar
    • BUCKET CAP. QT.3
    • CONSTRUCTIONPlastic
    • DESCRIPTIONKleen Pail
    • MANUFACTURER'S PART NUMBERKP97GN
    • PACKAGE QUANTITY12
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!