Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiRough® All-Purpose Bucket 10 Qt. 24/Case - 96970 - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

O-Cedar Commercial MaxiRough® All-Purpose Bucket 10 Qt. 24/Case - 96970 - Pkg Qty 24

Item #: WBB1574315

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $237.60 Save up to 13%
$8.60 each

Sold in packages of 24

Price: $206.40
Product Information
Customer Review
Product Q&A
O-Cedar Commercial MaxiRough® All-Purpose Bucket 10 Qt. 24/Case - 96970

Rugged heavy duty construction, including a corrosive resistant bail, provides long life. Resists acids, alkalies, chemicals, and cleaning compounds. Molded-in graduations for accurate measuring. Molded-in pour spout and comfortable plastic grip on bail makes emptying quick and easy. 10'' diameter x 10-1/4'' high. 10 quart bucket; gray.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES10-1/4
    • COLOR FINISHGray
    • BRANDO-Cedar Commercial
    • BUCKET CAP. QT.10
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMaxiRough® All-Purpose Bucket
    • MANUFACTURER'S PART NUMBER96970
    • PACKAGE QUANTITY24
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed