Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiRough® Maid's Caddy Gray 6/Case - 96981 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

O-Cedar Commercial MaxiRough® Maid's Caddy Gray 6/Case - 96981 - Pkg Qty 6

Item #: WBB1574326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.40 Save up to 14%
$11.50 each

Sold in packages of 6

Price: $69.00
Product Information
Customer Review
Product Q&A
O-Cedar Commercial MaxiRough® Maid's Caddy Gray 6/Case - 96981

Perfect for carrying tools and cleaning supplies; conveniently fits on cleaning and housekeeping carts, especially the MaxiRough® Janitor Cart. Rugged heavy duty construction, including a high comfort handle. Sides prevent spray bottles and other standard cleaning tools from falling out. 16'' long x 11'' wide x 4-1/2'' high; gray.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES11
    • HEIGHT INCHES4-1/2
    • COLOR FINISHGray
    • BRANDO-Cedar Commercial
    • BUCKET CAP. QT.--
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMaxiRough® Maid's Caddy
    • MANUFACTURER'S PART NUMBER96981
    • PACKAGE QUANTITY6
    • WEIGHT LBS1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed