Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller's Creek Butterfly Sponge Mop W/Scrubber Strip - Pack of 2

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Miller's Creek Butterfly Sponge Mop W/Scrubber Strip - Pack of 2

Item #: WBB1105608

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
Accessories
Miller's Creek Butterfly Sponge Mop W/Scrubber Strip - Pack of 2

Mop offers a butterfly action that makes squeezing easy and keeps hands dry and clean. Soy-based polypropylene sponge has a scrubber strip.

Product Specifications

    • LENGTH INCHES50-1/2
    • WIDTH INCHES10-1/2
    • DEPTH INCHES2-1/2
    • COLOR FINISHBlue
    • BRANDMiller's Creek
    • CONSTRUCTIONPlastic
    • DESCRIPTIONButterfly Sponge Mop W/Scrubber Strip
    • MANUFACTURER'S PART NUMBERMLE619316
    • PACKAGE QUANTITY2
    • SIZE10-1/2 x 50-1/2
    • STYLESponge Mop W/Handle
    • TYPESqueeze Action
    • CLEANING WIDTH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!