Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial #16 MaxiSorb™ Deck Mop 48" Metal Handle 6/Case - 6544-6 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

O-Cedar Commercial #16 MaxiSorb™ Deck Mop 48" Metal Handle 6/Case - 6544-6 - Pkg Qty 6

Item #: WBB1574224

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 8%
$6.00 each

Sold in packages of 6

Price: $36.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial #16 MaxiSorb™ Deck Mop 48" Metal Handle 6/Case - 6544-6

Extremely absorbent - holds over 200% more liquid versus cotton. Non-woven rayon/polyester material - lint-free; no raveling; no break-in. Very lightweight for ease in mopping. 48" long x 7/8" diameter metal handle.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES3-1/2
    • COLOR FINISHNatural
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONRayon Blend
    • DESCRIPTIONDeck Mop
    • HANDLE MATERIALMetal
    • MANUFACTURER'S PART NUMBER6544-6
    • PACKAGE QUANTITY6
    • SIZE#16
    • TYPECut-End
    • WEIGHT LBS1.33
    • DIAMETER INCHES7/8
    • HANDLE LENGTH48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!